Menu Search
Search
BRADY #1570-0

Numbers and Letters Label, 9 in. H x 5 in. W Marker, 0

SKU # 75447397560
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Numbers and Letters Label
Material: ASTM-D2979 Vinyl
Legend Color: Black
Background Color: Yellow
Marker HxW: HxW: 9 x 5 in.
Legend Height: 6 in.
Legend: 0
Mounting: Acrylic Adhesive
Package Quantity: 1/Pack