BRADY #3420-4

Marker, Numbers and Letters, Legend: 4

SKU: 75447334204
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.75" x 0.56"
Legend Height: 0.63"
Legend: 4
Mounting: Adhesive Peel Back
Package Quantity: 32/Card
Manufacturer Series: 34
Description
Number-Letter-Symbol Marker: Type - Identification; Material - B-500 Indoor Plastic Coated Cloth; Legend Color - Black; Background Color - Yellow; Marker HxW - 0.75" x 0.56"; Legend Height - 0.63"; Legend - 4; Mounting - Adhesive Peel Back; Package Quantity - 32 per Card; Manufacturer Series - 34