Menu Search
Search
BRADY #5010-8

Gothic Marker, Numbers/Letters; Legend Ht: 1.0 in.; Legend: 8

SKU # 75447350108 Manufacturer Series: Quik-Align
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Numbers and Letters
Material: Vinyl
Legend Color: Black
Background Color: White
Legend Height: 1.00 in.
Legend: 8
Package Quantity: 10/Pack

Additional Info: Letter Case: Upper, Font Style: Gothic