Menu Search
BRADY #9712-B

Marker, Numbers/Letters; HxW: 0.75 x 0.66 in.; Legend: B

SKU # 75447397631 Manufacturer Series: 97
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Numbers and Letters
Material: Pressure Sensitive Vinyl
Legend Color: Black
Background Color: White
Marker HxW: 0.75 in. x 0.66 in.
Legend Height: 0.63 in.
Legend: B
Mounting: Adhesive
Package Quantity: 20/Card