Menu Search
Number-Letter-Symbol Markers Marker, Identification; Legend Ht: 1.94 in.; Legend: 9
BRADY #9714-9

Marker, Identification; Legend Ht: 1.94 in.; Legend: 9

SKU # 75447397058 Manufacturer Series: 97
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Card of 5
Unable to add item to cart. Please try again.
Type: Identification
Material: B-946 Outdoor Grade Vinyl
Legend Color: Black
Background Color: White
Marker HxW: 2.25" x 1.81"
Legend Height: 1.94"
Legend: 9
Mounting: Adhesive Peel Back
Package Quantity: 5 per Card