BRADY #3410-9

Marker, Identification, Legend: 9

SKU: 75447334109
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.50" x 0.35"
Legend Height: 0.38"
Legend: 9
Mounting: Adhesive Peel Back
Package Quantity: 78 per Card
Manufacturer Series: 34
Description
Number-Letter-Symbol Marker: Type - Identification; Material - B-500 Indoor Plastic Coated Cloth; Legend Color - Black; Background Color - Yellow; Marker HxW - 0.50" x 0.35"; Legend Height - 0.38"; Legend - 9; Mounting - Adhesive Peel Back; Package Quantity - 78 per Card; Manufacturer Series - 34