BRADY #3440-7

Marker, Identification, Legend: 7

SKU: 75447334407
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25" x 0.87"
Legend Height: 1.94"
Legend: 7
Mounting: Adhesive Peel Back
Package Quantity: 10 per Card
Manufacturer Series: 34
Number-Letter-Symbol Marker: Type - Identification; Material - B-500 Indoor Plastic Coated Cloth; Legend Color - Black; Background Color - Yellow; Marker HxW - 2.25" x 0.87"; Legend Height - 1.94"; Legend - 7; Mounting - Adhesive Peel Back; Package Quantity - 10 per Card; Manufacturer Series - 34