Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 3.5 x 1.5 in.; Legend: X

BRADY #3450-X

Marker, Identification; HxW: 3.5 x 1.5 in.; Legend: X

SKU #75447334534
Manufacturer Series: 34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 3.50" x 1.50"
Legend Height: 2.94"
Legend: X
Mounting: Adhesive Peel Back
Package Quantity: 6 per Card