Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 3.5 x 1.5 in.; Legend: S
BRADY #3450-S

Marker, Identification; HxW: 3.5 x 1.5 in.; Legend: S

SKU # 75447334529 Manufacturer Series: 34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 3.50" x 1.50"
Legend Height: 2.94"
Legend: S
Mounting: Adhesive Peel Back
Package Quantity: 6 per Card