Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 2.87 x 1.75 in.; Legend: 8

BRADY #5000-8

Bradylite Marker, Identification; HxW: 2.87 x 1.75 in.; Legend: 8

SKU #75447350008
Manufacturer Series: 5000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Identification
Material: Reflective
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.87" x 1.75"
Legend Height: 2.50"
Legend: 8
Mounting: Horizontal