Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 2.25 x 0.87 in.; Legend: D
BRADY #3440-D

Marker, Identification; HxW: 2.25 x 0.87 in.; Legend: D

SKU # 75447334414 Manufacturer Series: 34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25" x 0.87"
Legend Height: 1.94"
Legend: D
Mounting: Adhesive Peel Back
Package Quantity: 10 per Card