Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 2.25 x 0.87 in.; Legend: 6

BRADY #3440-6

Marker, Identification; HxW: 2.25 x 0.87 in.; Legend: 6

SKU #75447334406
Manufacturer Series: 34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25" x 0.87"
Legend Height: 1.94"
Legend: 6
Mounting: Adhesive Peel Back
Package Quantity: 10 per Card