Menu Search
BRADY #5890-5

Bradylite Marker, Identification; HxW: 1.88 x 1.38 in.; Legend: 5

SKU # 75447358905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Identification
Material: Reflective
Legend Color: Yellow
Background Color: Black
Marker HxW: 1.88" x 1.38"
Legend Height: 1.50"
Legend: 5
Mounting: Adhesive Back
Package Quantity: 25 per Pack

Additional Info: Pressure Sensitive Acrylic Adhesive. Low Temperature Application -10 F (-27 C)