Menu Search
Number-Letter-Symbol Markers Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: 5

BRADY #1530-5

Marker, Identification; HxW: 1.5 x 0.88 in.; Legend: 5

SKU #75447315305
Manufacturer Series: 15
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Card of 10
Type: Identification
Material: B-946 Outdoor Grade Vinyl
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 0.88"
Legend Height: 1.00"
Legend: 5
Mounting: Adhesive Peel Back
Package Quantity: 10 per Card