Menu Search
BRADY #3410-C

Marker, Identification; HxW: 0.50 x 0.35 in.; Legend: C

SKU # 75447334113 Manufacturer Series: 34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: C
Type: Identification
Material: B-500 Indoor Plastic Coated Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.50" x 0.35"
Legend Height: 0.38"
Mounting: Adhesive Peel Back
Package Quantity: 78 per Card