Menu Search
Number-Letter-Symbol Markers Marker; HxW: 2.0 in. x 30 yd.; Legend: Arrow, Directional Flow
BRADY #91423

Marker; HxW: 2.0 in. x 30 yd.; Legend: Arrow, Directional Flow

SKU # 75447391423
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Identification
Material: Indoor/Outdoor Vinyl
Legend Color: White
Background Color: Blue
Marker HxW: 2.00" x 30 yds
Legend: Arrow, Directional Flow
Mounting: Self Sticking