BRADY #5890-4

Label, Reflective Numbers and Letters, Legend: 4

SKU: 75447358904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reflective Numbers and Letters
Material: Engineer Grade Reflective Sheeting
Legend Color: Yellow
Background Color: Black
Marker HxW: 1.88 in. x 1.38 in.
Legend Height: 1.50 in.
Legend: 4
Mounting: Adhesive Back
Package Quantity: 25 per Pack
Manufacturer Series: Bradylite 5890
Description
Made from Engineering Grade B-997 material, our Bradylite reflective numbers and Letters reflect light 100 times brighter than a plain white surface so are ideal for low light or dark areas. Labels are guaranteed to perform despite storms, snow, humidity and other tough environmental conditions. Special cold temperature adhesive can be applied at temps as low as -10 degree F (-27 degree C). To order simply substitute the character you need in place of the asterisk to complete the catalog number. Choose from 3 different sizes and 4 different color combinations. Characters available are: A-Z, 0-9.