BRADY #3440-2

Label, Number, Legend - 2

SKU: 75447334402
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indoor Numbers and Letters
Material: Repositionable Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25 in. H x 0.88 in. W
Legend Height: 1.94 in.
Legend: 2
Mounting: Pressure Sensitive Adhesive
Package Quantity: 10
Description
Number-Letter-Symbol Marker: Type - Indoor Numbers and Letters; Material - Repositionable Vinyl Cloth; Legend Color - Black; Background Color - Yellow; Marker HxW - 2.25 in. H x 0.88 in. W; Legend Height - 1.94 in.; Legend - 2; Mounting - Pressure Sensitive Adhesive; Package Quantity - 10