BRADY #8210-1

Helvetica Quick-Align 8210-1 Identification Marker, Legend: 1, B-933 Vinyl Film, Black Legend, Clear Background

SKU: 75447382101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Identification
Material: B-933 Vinyl Film
Legend Color: Black
Background Color: Clear
Legend Height: 2.00"
Legend: 1
Mounting: Permanent Adhesive
Package Quantity: 10 per Pack
Manufacturer Series: Helvetica Quick-Align
Description
Number-Letter-Symbol Marker: Type - Identification; Material - B-933 Vinyl Film; Legend Color - Black; Background Color - Clear; Legend Height - 2.00"; Legend - 1; Mounting - Permanent Adhesive; Package Quantity - 10 per Pack; Additional Information - Priced per Pack; Manufacturer Series - Helvetica Quick-Align
Additional Info: Priced per Pack