Menu Search

BRADY #1530-0

Card, Identification, Legend: 0

SKU: 75447315300
Manufacturer Series: 15
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Identification
Material: B-946 Outdoor Grade Vinyl
Legend Color: Black
Background Color: Yellow
Marker HxW: 1.50" x 0.88"
Legend Height: 1.00"
Legend: 0
Mounting: Adhesive Peel Back
Package Quantity: 10 per Card
Description
Number-Letter-Symbol Marker: Type - Identification; Material - B-946 Outdoor Grade Vinyl; Legend Color - Black; Background Color - Yellow; Marker HxW - 1.50" x 0.88"; Legend Height - 1.00"; Legend - 0; Mounting - Adhesive Peel Back; Package Quantity - 10 per Card; Manufacturer Series - 15