Menu Search
Search
ALMETEK #UE-H00R

Pole Identification Label, 1.56 in. H x 0.88 in. W Marker, R

SKU # 78928699872
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Identification Label
Material: Polyethylene
Legend Color: Black
Background Color: Yellow
Marker HxW: HxW: 1.56 x 0.88 in.
Legend: R
Mounting: Horizontal

Almetek's E-Z Tags® are widely used in utility applications around the world including electric, telecommunication, CATV, gas and water. E-Z Tags® can be used on poles, cables, pedestals, cabinets, pipes, meters, towers and more. They are available in alu