You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ALMETEK #H500U

Marker, Pole Identification; HxW: 1.56 x 0.875 in.; Legend: U

SKU # 78928698842 Manufacturer Series: E-Z
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: U
Type: Pole Identification
Material: Embossed Metal
Legend Color: Black
Background Color: Yellow
Marker HxW: 1-9/16"
Legend Height: 1 in.

Additional Info: Legend Orientation: Horizontal