Menu Search
ALMETEK #H500H

Marker, Pole Identification; HxW: 1.56 x 0.875 in.; Legend: H

SKU # 78928698823 Manufacturer Series: E-Z
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: H
Type: Pole Identification
Material: Embossed Metal
Legend Color: Black
Background Color: Yellow
Marker HxW: 1-9/16"
Legend Height: 1.00"

Additional Info: Legend Orientation: Horizontal