×

Your shopping cart is empty.

ALMETEK PS2.5RYR-T-CUT

ALMETEK  PS2.5RYR-T-CUT

Marker, Numbers and Letters, Reflective, Legend: T

ALMETEK

Manufacturer # PS2.5RYR-T-CUT

SKU: 78928698371





Product Description

Number-Letter-Symbol Markers: Type - Numbers and Letters; Material - Reflective; Legend Color - Black; Background Color - Yellow; Marker HxW - 2.80 in. x 1.75 in.; Legend Height - 2.50 in. ; Legend - T; Mounting - Permanent Adhesive; Additional Information - Pre-Cut Sheets


Additional: Pre-Cut Sheets
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Numbers and Letters
Material: Reflective
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.80 in. x 1.75 in.
Legend Height: 2.50 in.
Legend: T
Mounting: Permanent Adhesive

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: