Menu Search
3M #5005-V

Marker, Decal; HxW: 1.5 x 1.0 in.; Legend: V

SKU # 05400756193 Manufacturer Series: 5005
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decal
Legend Color: Black
Background Color: Safety Orange
Marker HxW: 1.50 in x 1.00 in
Legend: V
Package Quantity: 1000

Additional Info: Printed Text Type?: Alphabetic?