3M #5005-R

Decal, Replenishment, Legend: R

SKU: 05400756189
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Decal
Legend Color: Black
Background Color: Safety Orange
Marker HxW: 1.50 in x 1.00 in
Legend: R
Package Quantity: 1000
Description
Number-Letter-Symbol Markers: Type - Decal; Legend Color - Black; Background Color - Safety Orange; Marker HxW - 1.50 in x 1.00 in; Legend - R; Package Quantity - 1000; Additional Information - Printed Text Type?: Alphabetic?
Additional Info: Printed Text Type?: Alphabetic?