Menu Search
Nonmetallic Tubing Tubing ENT Flexible Raceway, 1 in., 100-ft L, Yellow
THOMAS & BETTS #12008Y-100

Flex-Plus ENT Flexible Raceway, 1 in., 100-ft L, Yellow

SKU # 03448102201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Yellow
Trade Size: 1 in.
Length: 100 ft.

Additional Info: Pkg Type: Coil