Menu Search

SCEPTOR #012031

Kwikon Electrical Non-Metallic Tubing, 1/2 in., 200-ft

SKU: 62245412031
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Conduit Type: ENT - Electrical Nonmetallic Tubing
Trade Size: 1/2 in.
Length: 200 ft.
Description
Nonmetallic Tubing Tubing: Conduit Type - ENT- Electrical Nonmetallic Tubing; Trade Size - in - 1/2; Length - 200-ft; Manufacturer Series - Kwikon