Menu Search
Nonmetallic Tubing Couplings Non-Metallic Coupling, 1 in.
THOMAS & BETTS #SCA240F

Resi-Gard® Non-Metallic Coupling, 1 in.

SKU # 03448116170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: ENT - ENT, Snap-In
Trade Size: 0.75 in.

Nonmetallic Tubing Couplings: Type - ENT - ENT, Snap-In; Trade Size - in - .75; Additional Information - Quick Connect to Flexible Raceway; Manufacturer Series - Resi-Gard�

Additional Info: Quick Connect to Flexible Raceway