WIRE PRODUCTS #NM-B-8/2-CU-WG-1S/R

Nonmetallic Sheathed Cable, NM-B 2C 8 AWG CU

SKU: 78010066318
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 8 AWG
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Black
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.29 x 0.58 in.
Temperature Rating: 90°C
Package Length: 1m
Package Type: Reel
Description
Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NM-B; Conductor Material - CU; Conductor Size - 8 AWG; Conductor Count - 2C; Jacket Material - PVC; Jacket Color - Black; Ground - Bare CU 10; Voltage - 600V; Insulation - PVC; OD - 0.29 x 0.58 in.; Temperature Rating - 90 deg C; Package Length - 1m; Package Type - Reel; Additional Information - Number of Strands: 7, Insulation Thickness: 0.030 in., Allowable Ampacity: 4A-sq
Additional Info: Number of Strands: 7, Insulation Thickness: 0.030 in., Allowable Ampacity: 4A-sq