WIRE PRODUCTS #NM-B

Nonmetallic Sheathed Cable, NM-B 2C 12 AWG CU

SKU: 78010099801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 2C
Jacket Material: Nylon
Jacket Color: Yellow
Ground: Bare CU 12
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.41 x 0.17 in.
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Spool/Reel
Manufacturer Series: Romex
Description
Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NM-B; Conductor Material - CU; Conductor Size - 12 AWG; Conductor Count - 2C; Jacket Material - Nylon; Jacket Color - Yellow; Ground - Bare CU 12; Voltage - 600V; Insulation - PVC; OD - 0.41 x 0.17 in.; 30 Deg. C Ambient Amps - 20; Temperature Rating - 90 deg C; Package Length - 1000-ft; Package Type - Spool/Reel; Manufacturer Series - Romex