Menu Search

WIRE PRODUCTS #NM-B-10/2-CU-WG-1S/R

Nonmetallic Sheathed Cable, 10 AWG, 2C, CU Conductor, 0.49 x 0.21 in. OD, 600V

SKU: 78010066313
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.23 x 0.5 in.
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Type: Reel
Description
Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NM-B; Conductor Material - CU; Conductor Size - 10 AWG; Conductor Count - 2C; Jacket Material - PVC; Ground - Bare CU 10; Voltage - 600V; Insulation - PVC; OD - 0.23 x 0.50"; 30 Deg. C Ambient Amps - 30; Temperature Rating - 90 degC; Package Type - Reel