Menu Search
Nonmetallic Sheathed Cable Cable, Underground Feeder; 8 AWG; 3C; 1000 ft. Reel
WIRE PRODUCTS #UF-B-8/3-CU-WG-1000R

Cable, Underground Feeder; 8 AWG; 3C; 1000 ft. Reel

SKU # 78010026667
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Underground Feeder UF-NMCB
Conductor Material: Copper
Conductor Size: 8 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.34 x 1 in.
30 Deg. C Ambient Amps: 40
Package Length: 1000-ft
Package Type: Reel