Menu Search
Nonmetallic Sheathed Cable Cable, Underground Feeder; 6 AWG; 3C; 125 ft. Coil
WIRE PRODUCTS #UF-B-6/3-CU-WG-125CL

Cable, Underground Feeder; 6 AWG; 3C; 125 ft. Coil

SKU # 78010026670
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 125 feet
Unable to add item to cart. Please try again.
Type: Underground Feeder UF-NMCB
Conductor Material: Copper
Conductor Size: 6 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.41 x 1.22 in.
30 Deg. C Ambient Amps: 55
Package Length: 125-ft
Package Type: Coil