Menu Search
WIRE PRODUCTS #UF-B-10/3-CU-WG-500S/R

Cable, Underground Feeder; 10 AWG; 3C; 500 ft. Reel

SKU # 78010016661
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Underground Feeder UF-NMCB
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.23 x 0.75 in.
30 Deg. C Ambient Amps: 30
Package Length: 500-ft
Package Type: Reel