Menu Search
Nonmetallic Sheathed Cable Cable, Underground Feeder; 10 AWG; 2C; 100 ft. Carton

WIRE PRODUCTS #UF-B-10/2-CU-WG-100CN

Cable, Underground Feeder; 10 AWG; 2C; 100 ft. Carton

SKU #78010026614
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 100 feet
Type: Underground Feeder UF-NMCB
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.23 x 0.52 in.
30 Deg. C Ambient Amps: 30
Package Length: 100-ft
Package Type: Carton