Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; Yellow Jacket; 1000 ft. Spool/Reel

WIRE PRODUCTS #NM-B-12/2-CU-WG-1000S/R

Romex Cable, Non-Metallic Sheathed; Yellow Jacket; 1000 ft. Spool/Reel

SKU #78010094898
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 2C
Jacket Material: Nylon
Jacket Color: Yellow
Ground: Bare CU 12
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.41 x 0.17 in.
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Spool/Reel