Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; Yellow Jacket; 1000 ft. Reel
WIRE PRODUCTS #NM-B-12/3-CU-WG-1000S/R

Romex Cable, Non-Metallic Sheathed; Yellow Jacket; 1000 ft. Reel

SKU # 78010095291 Manufacturer Series: SIMpull
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 3C
Jacket Material: PVC
Jacket Color: Yellow
Ground: Bare CU 12
Voltage: 600V
Insulation: 19 mil PVC
Outside Diameter: 0.34 in.
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel