Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; White Jacket; 1000 ft. Reel

WIRE PRODUCTS #NM-B-14/3-CU-WG-1S/R

Romex Cable, Non-Metallic Sheathed; White Jacket; 1000 ft. Reel

SKU #78010066354
Manufacturer Series: SIMpull
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 3C
Jacket Material: PVC
Jacket Color: White
Ground: Bare CU 14
Voltage: 600V
Insulation: 19 mil PVC
Outside Diameter: 0.17 x 0.45 in.
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel