Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; PVC White Jacket

WIRE PRODUCTS #ROMEX-14-3-W/GND-CSA

Romex Cable, Non-Metallic Sheathed; PVC White Jacket

SKU #78010095433
Manufacturer Series: SIMpull
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 3C
Jacket Material: PVC
Jacket Color: White
Ground: Bare CU 14
Voltage: 600V
Insulation: 19 mil PVC
Outside Diameter: 0.17 x 0.45 in.
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C