Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; Nylon Orange Jacket; 200 ft.
WIRE PRODUCTS #NM-B-10/3-CU-WG-200FT

Romex Cable, Non-Metallic Sheathed; Nylon Orange Jacket; 200 ft.

SKU # 78010097648
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 3C
Jacket Material: Nylon
Jacket Color: Orange
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.42 in.
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 200-ft

Additional Info: CUT