Menu Search
WIRE PRODUCTS #NM-B

Romex Cable, Non-Metallic Sheathed; Black Jacket; 500 ft. Reel

SKU # 78010092323
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 6 AWG
Conductor Count: 3C
Jacket Material: Nylon
Jacket Color: Black
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.65 in.
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel