Menu Search
Search
WIRE PRODUCTS #NM-B-6/2-CU-WG-500

Romex Cable, Non-Metallic Sheathed; Black Jacket; 125 ft. Coil

SKU # 78010097918 Manufacturer Series: SIMpull
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 6 AWG
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Black
Ground: Bare CU 6
Voltage: 600V
Insulation: 35 mil PVC
Outside Diameter: 0.33 x 0.69 in.
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Length: 125 ft.
Package Type: Coil