Menu Search
Search
WIRE PRODUCTS #NM-B-6/3-CU-WG-125CL

Romex Cable, Non-Metallic Sheathed; 6 AWG; 3C; 125 ft. Coil

SKU # 78010026370
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 6 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.84 in.
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Length: 125 ft.
Package Type: Coil