Menu Search
WIRE PRODUCTS #NM-B-6/2-CU-WG-1000R

Romex Cable, Non-Metallic Sheathed; 6 AWG; 2C; 1000 ft. Reel

SKU # 78010026322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 6 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.37 x 0.78 in.
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel