Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; 3C; 0.84 in. OD; 6 AWG

WIRE PRODUCTS #NM-B-6/3-CU-WG-1R

Cable, Non-Metallic Sheathed; 3C; 0.84 in. OD; 6 AWG

SKU #78010066372
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 6 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.84 in.
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Type: Reel