Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; 2 AWG; 3C; 500 ft. Reel
WIRE PRODUCTS #NM-B-2/3-CU-WG-500R

Cable, Non-Metallic Sheathed; 2 AWG; 3C; 500 ft. Reel

SKU # 78010026381
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 2 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 8
Voltage: 600V
Insulation: PVC
Outside Diameter: 1.01 in.
30 Deg. C Ambient Amps: 95
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel