Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; 14 AWG; 2C; 250 ft. Carton

WIRE PRODUCTS #NM-B-14/2-CU-WG-250CN

Cable, Non-Metallic Sheathed; 14 AWG; 2C; 250 ft. Carton

SKU #78010026300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.19 x 0.39 in.
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 250-ft
Package Type: Carton