Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; 10 AWG; 2C; 75 ft. Coil
WIRE PRODUCTS #NM-B-10/2-CU-WG-75FT

Cable, Non-Metallic Sheathed; 10 AWG; 2C; 75 ft. Coil

SKU # 78010098108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 250 feet
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 600V
Insulation: PVC
Outside Diameter: 0.23 x 0.5 in.
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 75-ft
Package Type: Coil