Menu Search
SOUTHWIRE #350KCMIL

Cable, Non-Metallic Sheathed; Aluminum Conductor; 1C; 350 KCMIL

SKU # 03288698982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Aluminum
Conductor Size: 350 KCMIL
Conductor Count: 1C
Insulation: Cross-linked Polyethylene (XLPE)
Package Type: Coil

Additional Info: 50X20